Beli sweat band di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MSA Safety HelmetHard Hat Sweat Band (Helm Proyek)
    Mulai

    Rp119.900

    MSA Safety HelmetHard Hat Sweat Band (Helm Proyek)
    Deskripsi:
    Crossover-style safety harnesses for positioning and climbing have two shoulder straps that cross in front of the chest, which requires the worker step into the harness.
    atribut:
    • UNSPSC: 46181701
  2. Onda Measuring Tape (Meteran)
    15%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp42.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
  3. KLEIN TOOLS Hard Hat Sweatband Flame-Resistant
    Mulai

    Rp1.199.900

  4. 3M Speed Glass Sweatband (Aksesoris Helm Las)
    Mulai

    Rp379.900

    3M Speed Glass Sweatband (Aksesoris Helm Las)
    Deskripsi:
    Speedglass (TM) Adflow Sweatband for G5-01 respiratory protective equipment with electric fan. You can work comfortably by attaching it to the inside of the headband that is attached to the welding surface, the part that corresponds to the forehead.
    atribut:
    • Suitable Model: 617800J, 9100 series, 9002NC
    • TRUSCO Number: 350-0820
  5. MSA Sweatband
    Mulai

    Rp779.900

  6. UVEX Aksesori Sweatband Helm (Tali Helm)
    Mulai

    Rp38.900

    UVEX Aksesori Sweatband Helm (Tali Helm)
    Deskripsi:
    uvex airwing sweatband 9760 - Imitation leather - Sweatband colour beige - not suitable for the pheos IES helmet
    atribut:
    • Product Type: Sweatband
    • Class: Accessories
  7. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  8. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  9. MSA V-Gard Safety Helmet (Helm Proyek)
    16%
    Mulai

    Rp149.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
  10. MSA Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp619.900

    MSA Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.
    atribut:
    • UNSPSC: 46181701
    • ANSI Classification: Type 1, Class E
    • Accessory Mounting Options: Side-Slots
    • Accessory Slots: Yes
    • Application: General Purpose
    • CSA Class: E
    • CSA Type: 1
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Full Brim
    • Head Protection Suspension Type: Ratchet (4-Point)
    • Head Protection Venting: No
    • High-Visibility: No
    • Number of Suspension Points: 4
    • Series: V-Gard
    • Standards: ANSI Z89.1-2014; CSA Z94.1-2015
    • Suspension Adjustment Type: Ratchet
  11. MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    MSA (Local) Helm Safety Fas-Trac without Chinstrap (Tali Helm)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja._x000D_REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017_x000D_Certificate KAN (Komite Akreditasi Nasional)_x000D__x000D_Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji_x000D_- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G_x000D_- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G_x000D_- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 G_x000D_Uji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembus_x000D_Ketahanan nyala api selama 5 detik : Hasil tidak terbakar_x000D_Uji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MA_x000D_Uji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik_x000D_- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)_x000D_- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
  12. GUB Outdoor Helmet (Helm Proyek)
    Mulai

    Rp399.900

    GUB Outdoor Helmet (Helm Proyek)
    Deskripsi:
    ABS high strength exterior installing anti-collision layer and EPS enclosure structure layer effectively absorb impacts and protect your head from pieces of falling rocks. 9 vents configuration for optimal cooling capacity by simulating natural-convection air (3 vents for each side and 3 at front of helmet). Lamps and signal lamps supported for cycling at night and explore caves.
    atribut:
    • Material: EPS+ABS
    • Size (cm): Free size(56-62)
    • Vents: 9
  13. MSA (Local) Safety Helmet Fullbrim (Helm Proyek)
    Mulai

    Rp149.900

    MSA (Local) Safety Helmet Fullbrim (Helm Proyek)
    Deskripsi:
    Helm MSA Fullbrim lokal dengan fas-trac® merupakan helm proyek/kerja yang memenuhi standar:-REG IDM 000206153-SNI ISO 3873:2012Helm MSA bersertifikat SNI telah melewati uji coba penelitian sesuai standar kerja yang telah ditetapkan untuk keselamatan kerja. Helm termasuk inner fastrack, tidak ada tempat tali dagu.
  14. MSA (Local) Tali Dagu Helm Safety (Tali Helm)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    MSA (Local) Tali Dagu Helm Safety (Tali Helm)
    Deskripsi:
    Menjaga keselamatan saat bekerjadi lingkungan proyek bangunan dan konstruksi dengan menggunakan tali cadangan untuk helm keselamatan kerja Anda. Tali ini dilengkapi dengan empat kait sehingga dapat lebih aman dan dapat menjangkau sisi-sisi helm dengan sempurna. Tali juga terbuat dari material berkualitas, membuatnya lebih kokoh dan nyaman ketika digunakan.
    atribut:
    • Material: Nylon
    • Model : 4 point/huruf Y
Daftar Harga sweat band Terbaru October 2026
MSA Safety HelmetHard Hat Sweat Band (Helm Proyek)Rp119.900
UVEX Sweatband untuk Helm Pheos (Tali Helm)Rp76.900
Onda Measuring Tape (Meteran)Rp42.900
KLEIN TOOLS Hard Hat Sweatband Flame-ResistantRp1.199.900
3M Speed Glass Sweatband (Aksesoris Helm Las)Rp379.900
MSA SweatbandRp779.900
UVEX Aksesori Sweatband Helm (Tali Helm)Rp38.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)Rp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)